Motion
5 1/2H EB FR FB SERIES H GEAR

KOP-FLEX
5 1/2H EB FR FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 5.5, Finished Bore, Exposed Bolt, Double Flex
Mi Item #08687709
MFR #5 1/2H EB FR FB SERIES H GEAR
Price$23,952.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5 1/2H EB FR FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 5.5, Finished Bore, Exposed Bolt, Double Flex
Mi Item #08687709
MFR #5 1/2H EB FR FB SERIES H GEAR

Mfr description
5 1/2H EB FR FB SERIES H GEAR, 2275402
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,952.23/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Container Size
    1
  • Coupling Size
    5-1/2 in
  • Coupling Size Code
    5.5
  • Length Through Bore  
    6.9688 in, 177.01 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    7.7500 in, 196.85 mm
  • Maximum Bore Diameter  
    7.7500 in, 196.85 mm
  • Min Bore Diameter  
    3.2500 in, 82.55 mm
  • Outside Diameter
    16.7500 in
  • Screw Length
    4.2500 in
  • Thread Size
    7/8
  • Weight
    449.23 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    Series H
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, O-ring seal design, Curved face teeth, Precision-drilled flange bolt holes, Grade 5 bolts, Lubricated
  • Flex Type
    Double Flex
  • Horsepower @ 100 RPM
    920 hp
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Finished Bore
  • Includes
    Grade 5 bolts
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    5-1/2H EB FR FB
  • Material
    Medium Carbon Steel
  • Max Rpm
    3880 rpm
  • Maximum Speed
    3880 rpm
  • Maximum Torque
    1160000 in/lb
  • Peak Torque
    1160000 in-lb, 131062.4 N-m
  • Performance Features
    Torque Rating 580000.0000 in-lbs, Speed Max 3880 rpm, Angular Misalignment 1.5 °
  • Product Type
    Complete Gear Couplings
  • Series
    Series H
  • Shaft Attachment
    Keyway
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Torque Capacity
    580,000.00 in-lb, 65,531.20 N-m
  • Torque Rating (in-lb)
    580,000.00 in-lb, 65,531.20 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)