Motion
6H EB FR FB SERIES H GEAR

KOP-FLEX
6H EB FR FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 6, Finished Bore, Exposed Bolt, Double Flex, 18.0000 in OD
Mi Item #08687710
MFR #6H EB FR FB SERIES H GEAR
Price$32,680.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
6H EB FR FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 6, Finished Bore, Exposed Bolt, Double Flex, 18.0000 in OD
Mi Item #08687710
MFR #6H EB FR FB SERIES H GEAR

Mfr description
6H EB FR FB SERIES H GEAR, 2275410
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,680.19/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Container Size
    1
  • Coupling Size
    6
  • Coupling Size Code
    6
  • Length Through Bore  
    7.4688 in, 189.71 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    8.6250 in, 219.07 mm
  • Maximum Bore Diameter  
    8.6300 in, 219.20 mm
  • Min Bore Diameter  
    0.0000 in, 0 mm
  • Outside Diameter
    18.0000 in
  • Screw Length
    3.2500 in
  • Sleeve Outside Diameter  
    18.0000 in
  • Thread Size
    7/8
  • Weight
    534.52 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    Series H
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, O-ring seal design, Curved face teeth, Precision-drilled flange bolt holes, Lubricated, Flex Rigid
  • Flex Type
    Double Flex
  • Horsepower @ 100 RPM
    1205 hp
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Finished Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    6H EB FR FB
  • Material
    Medium Carbon Steel
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Maximum Torque
    1518000 in/lb
  • Peak Torque
    1518000 in-lb, 171511.14 N-m
  • Performance Features
    Large bore capacity, 1.5 °static misalignment capability, Interchangeability in flex halves, Long-lasting piloted flange connection, Speed Rating 3600 rpm, Torque Capacity 759000.0000 in, lbs
  • Product Type
    Complete Gear Couplings
  • Series
    Series H
  • Sleeve Material
    Medium Carbon Steel
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Torque Capacity
    759,000.00 in-lb, 85,755.57 N-m
  • Torque Rating (in-lb)
    759,000.00 in-lb, 85,755.57 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)