Motion
7H EB FR FB SERIES H GEAR

KOP-FLEX
7H EB FR FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 7, Finished Bore, Exposed Bolt, Double Flex, 20.7500 in OD
Mi Item #08687711
MFR #7H EB FR FB SERIES H GEAR
Price$48,478.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
7H EB FR FB SERIES H GEAR

Complete Gear Coupling - Cplg Size 7, Finished Bore, Exposed Bolt, Double Flex, 20.7500 in OD
Mi Item #08687711
MFR #7H EB FR FB SERIES H GEAR

Mfr description
7H EB FR FB SERIES H GEAR, 2275428
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48,478.18/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    7
  • Coupling Size Code
    7
  • Length Through Bore  
    8.7500 in, 222.25 mm
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    10.3800 in, 263.65 mm
  • Maximum Bore Diameter  
    10.3800 in, 263.65 mm
  • Min Bore Diameter  
    0.0000 in, 0 mm
  • Outside Diameter
    20.7500 in
  • Screw Length
    3.6250 in
  • Sleeve Outside Diameter  
    20.7500 in
  • Weight
    894.32 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Finished Bore
  • Component Type
    Gear Coupling
  • Coupling Component
    Gear Coupling
  • Coupling Style
    Series H
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, O-ring seal design, Curved face teeth, Precision-drilled flange bolt holes, Grade 5 bolts, Piloted flange connection, Flex Rigid
  • Flex Type
    Double Flex
  • Horsepower @ 100 RPM
    1840 hp
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Finished Bore
  • Includes
    Grade 5 bolts
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    7H EB FR FB
  • Material
    Medium Carbon Steel
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Maximum Torque
    2320000 in/lb
  • Peak Torque
    2320000 in-lb, 262125.12 N-m
  • Performance Features
    Large bore capacity, 1.5 °static misalignment capability, Interchangeability in flex halves, Long-lasting piloted flange connection, Speed Max 3000 rpm, Torque Max 2320000.0000 in-lbs
  • Product Type
    Complete Gear Couplings
  • Series
    Series H
  • Shaft Attachment
    Keyway
  • Sleeve Material
    Medium Carbon Steel
  • Sleeve Type
    Exposed Bolt
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Torque Capacity
    1,160,000.00 in-lb, 131,062.56 N-m
  • Torque Rating (in-lb)
    1,160,000.00 in-lb, 131,062.56 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)