Motion
103 KD 2 LS500 FB

KOP-FLEX
103 KD 2 LS500 FB

Complete Gear Coupling - Cplg Size 103, Finished Bore, Double Flex, 9.0000 in, 228.60 mm Length
Mi Item #08687721
MFR #103 KD 2 LS500 FB
Price$5,672.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 2 LS500 FB

Complete Gear Coupling - Cplg Size 103, Finished Bore, Double Flex, 9.0000 in, 228.60 mm Length
Mi Item #08687721
MFR #103 KD 2 LS500 FB

Mfr description
103 KD 2 LS500 FB KD2 SERIES, 2287704
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,672.13/each

Specifications

Dimensions

  • Bore - Side 1
    0.5000 in, 12.70 mm
  • Bore Diameter
    0.5000 in
  • Coupling Overall Length
    9.0000 in, 228.60 mm
  • Coupling Size
    103
  • Coupling Size Code
    103
  • Distance Between Shafts
    5.0000 in, 127 mm
  • Length Through Bore  
    2.5000 in, 63.50 mm
  • Min Bore Diameter  
    0.5000 in, 12.70 mm
  • Outside Diameter
    4.3125 in
  • Overall Length
    9.0000 in
  • Weight
    14.28 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD2
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer Design, MT (Medium Torque) disc packs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Includes
    factory-assembled center section
  • Manufacturer Catalog Number
    103 KD 2 LS500 FB
  • Material
    Carbon Steel
  • Maximum Torque
    452 ft-lbs
  • Performance Features
    Axial Capacity (+, -), 0.06, Torque Rating (in-lbs), 2,710.0000 in, lbs
  • Product Type
    Complete Gear Couplings
  • Series
    KD 2
  • Shaft Spacing
    5.0000 in, 127 mm
  • Torque Capacity
    2,710.00 in-lb, 306.19 N-m
  • Torque Rating (in-lb)
    2,710.00 in-lb, 306.19 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)