Motion
103 KD 2 LL500 FB

KOP-FLEX
103 KD 2 LL500 FB

Complete Gear Coupling - Cplg Size 103, Finished Bore, Double Flex, 10.0000 in, 254 mm Length
Mi Item #08687722
MFR #103 KD 2 LL500 FB
Price$6,414.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 2 LL500 FB

Complete Gear Coupling - Cplg Size 103, Finished Bore, Double Flex, 10.0000 in, 254 mm Length
Mi Item #08687722
MFR #103 KD 2 LL500 FB

Mfr description
103 KD 2 LL500 FB KD2 SERIES, 2288041
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,414.33/each

Specifications

Dimensions

  • Coupling Overall Length
    10.0000 in, 254 mm
  • Coupling Size
    103
  • Coupling Size Code
    103
  • Distance Between Shafts
    5.0000 in, 127 mm
  • Length Through Bore  
    2.5000 in, 63.50 mm
  • Overall Length
    10.0000 in
  • Weight
    16.11 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Assembly
  • Coupling Style
    KD2
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer design, Factory-assembled center section, MT (Medium Torque) disc packs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Includes
    Factory-assembled center section
  • Manufacturer Catalog Number
    103 KD 2 LL500 FB
  • Material
    Carbon Steel
  • Maximum Torque
    452 ft-lbs
  • Performance Features
    Torque Rating 2710.0000 in-lbs, Torque Max 452 ft-lbs
  • Product Type
    Complete Gear Couplings
  • Series
    KD 2
  • Shaft Spacing
    5.0000 in, 127 mm
  • Torque Capacity
    2,710.00 in-lb, 306.19 N-m
  • Torque Rating (in-lb)
    2,710.00 in-lb, 306.19 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)