Motion
103 KD 2 JS500 FB

KOP-FLEX
103 KD 2 JS500 FB

Complete Gear Coupling - Cplg Size 103
Mi Item #08687723
MFR #103 KD 2 JS500 FB
Price$5,672.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 2 JS500 FB

Complete Gear Coupling - Cplg Size 103
Mi Item #08687723
MFR #103 KD 2 JS500 FB

Mfr description
103 KD 2 JS500 FB KD2 SERIES, 2288389
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,672.13/each

Specifications

Dimensions

  • Coupling Size
    103
  • Coupling Size Code
    103
  • Weight
    19.56 lbs

Details

  • Coupling Type
    Gear Coupling
  • Manufacturer Catalog Number
    103 KD 2 JS500 FB
  • Product Type
    Complete Gear Couplings
  • Series
    KD 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)