Motion
153 KD 2 LS500 FB

KOP-FLEX
153 KD 2 LS500 FB

Complete Gear Coupling - Cplg Size 153, Finished Bore, Double Flex, 10.1200 in, 257 mm Length
Mi Item #08687736
MFR #153 KD 2 LS500 FB
Price$7,915.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 2 LS500 FB

Complete Gear Coupling - Cplg Size 153, Finished Bore, Double Flex, 10.1200 in, 257 mm Length
Mi Item #08687736
MFR #153 KD 2 LS500 FB

Mfr description
153 KD 2 LS500 FB KD2 SERIES, 2287738
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,915.02/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Overall Length
    10.1200 in, 257 mm
  • Coupling Size
    153
  • Coupling Size Code
    153
  • Distance Between Shafts
    5.0000 in, 127 mm
  • Length Through Bore  
    3.1200 in, 79.20 mm
  • Min Bore Diameter  
    0.7500 in, 19.10 mm
  • Outside Diameter
    5.6875 in
  • Overall Length
    10.1250 in
  • Weight
    35.01 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD2
  • Coupling Type
    Disc Coupling
  • Design Features
    Spacer coupling, Factory-assembled center section, MT (Medium Torque) disc packs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    1 long hub/1 standard hub
  • Manufacturer Catalog Number
    153 KD 2 LS500 FB
  • Material
    Carbon Steel
  • Maximum Torque
    7880 in/lb
  • Performance Features
    Torque Rating 7880.0000 in-lbs, Meet AGMA Class 9 balance
  • Product Type
    Complete Gear Couplings
  • Series
    KD 2
  • Shaft Spacing
    5.0000 in, 127 mm
  • Torque Capacity
    7,880.00 in-lb, 890.30 N-m
  • Torque Rating (in-lb)
    7,880.00 in-lb, 890.30 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)