Motion
153 KD 2 JS700 FB

KOP-FLEX
153 KD 2 JS700 FB

Complete Gear Coupling - Cplg Size 153
Mi Item #08687743
MFR #153 KD 2 JS700 FB
Price$6,595.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 2 JS700 FB

Complete Gear Coupling - Cplg Size 153
Mi Item #08687743
MFR #153 KD 2 JS700 FB

Mfr description
153 KD 2 JS700 FB KD2 SERIES, 2288421
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,595.85/each

Specifications

Dimensions

  • Coupling Size
    153
  • Coupling Size Code
    153
  • Weight
    42.68 lbs

Details

  • Manufacturer Catalog Number
    153 KD 2 JS700 FB
  • Product Type
    Complete Gear Couplings
  • Series
    KD 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)