Motion
203 KD 2 LS500 FB

KOP-FLEX
203 KD 2 LS500 FB

Complete Gear Coupling - Cplg Size 203, Finished Bore, Double Flex, 10.8700 in, 276.10 mm Length
Mi Item #08687746
MFR #203 KD 2 LS500 FB
Price$11,663.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
203 KD 2 LS500 FB

Complete Gear Coupling - Cplg Size 203, Finished Bore, Double Flex, 10.8700 in, 276.10 mm Length
Mi Item #08687746
MFR #203 KD 2 LS500 FB

Mfr description
203 KD 2 LS500 FB KD2 SERIES, 2287753
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,663.91/each

Specifications

Dimensions

  • Bore - Side 1
    1.0000 in, 25.4 mm
  • Bore Diameter
    1.0000 in
  • Coupling Overall Length
    10.8700 in, 276.10 mm
  • Coupling Size
    203
  • Coupling Size Code
    203
  • Distance Between Shafts
    5.0000 in, 127 mm
  • Length Through Bore  
    3.6200 in, 91.95 mm
  • Min Bore Diameter  
    1.0000 in, 25.40 mm
  • Outside Diameter
    6.7500 in
  • Overall Length
    10.8750 in
  • Weight
    52.78 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD2
  • Coupling Type
    Disc Coupling
  • Design Features
    Spacer coupling with factory-assembled center section for easy assembly, Specifically engineered to meet API 610 specifications, MT (Medium Torque) disc packs for medium duty applications, Meet AGMA Class 9 balance off the shelf
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Includes
    factory-assembled center section
  • Manufacturer Catalog Number
    203 KD 2 LS500 FB
  • Material
    Carbon Steel
  • Maximum Torque
    2400 ft-lbs
  • Performance Features
    MT (Medium Torque) disc packs for medium duty applications, Meet AGMA Class 9 balance off the shelf
  • Product Type
    Complete Gear Couplings
  • Series
    KD 2
  • Shaft Spacing
    5.0000 in, 127 mm
  • Torque Capacity
    14,400 in-lb, 1,627 N-m
  • Torque Rating (in-lb)
    14,400.00 in-lb, 1,627.00 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)