Motion
203 KD 2 LS700 FB

KOP-FLEX
203 KD 2 LS700 FB

Complete Gear Coupling - Cplg Size 203, Finished Bore, Double Flex, 12.8700 in, 326.90 mm Length
MI ITEM #08687750
MFR #203 KD 2 LS700 FB
Price$11,663.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
203 KD 2 LS700 FB

Complete Gear Coupling - Cplg Size 203, Finished Bore, Double Flex, 12.8700 in, 326.90 mm Length
MI ITEM #08687750
MFR #203 KD 2 LS700 FB

Mfr description
203 KD 2 LS700 FB KD2 SERIES, 2287761
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,663.91/each

Specifications

Dimensions

  • Bore - Side 1
    1.0000 in, 25.4 mm
  • Bore Diameter
    1.0000 in
  • Container Size
    1
  • Coupling Overall Length
    12.8700 in, 326.90 mm
  • Coupling Size
    203
  • Coupling Size Code
    203
  • Distance Between Shafts
    7.0000 in, 177.80 mm
  • Length Through Bore  
    3.6200 in, 91.95 mm
  • Min Bore Diameter  
    1.0000 in, 25.40 mm
  • Outside Diameter
    6.7500 in
  • Overall Length
    12.8750 in
  • Weight
    47 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD2
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer design, Factory-assembled center section, MT (Medium Torque) disc packs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Includes
    Factory-assembled center section
  • Lubrication
    Lubrication Free
  • Manufacturer Catalog Number
    203 KD 2 LS700 FB
  • Material
    Carbon Steel
  • Maximum Torque
    2400 ft-lbs
  • Performance Features
    Axial Capacity (+, -), 0.09, Torque Rating, 14,400.0000 in-lbs, Torque Max, 2,400 ft-lbs, AGMA Class 9 balance
  • Product Type
    Complete Gear Couplings
  • Series
    KD 2
  • Shaft Spacing
    7.0000 in, 177.80 mm
  • Torque Capacity
    14,400.00 in-lb, 1,626.98 N-m
  • Torque Rating (in-lb)
    14,400.00 in-lb, 1,626.98 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)