Motion
253 KD 2 LL700 FB

KOP-FLEX
253 KD 2 LL700 FB

Complete Gear Coupling - Cplg Size 253, Finished Bore, Double Flex, 15.5000 in, 393.70 mm Length
Mi Item #08687756
MFR #253 KD 2 LL700 FB
Price$17,206.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
253 KD 2 LL700 FB

Complete Gear Coupling - Cplg Size 253, Finished Bore, Double Flex, 15.5000 in, 393.70 mm Length
Mi Item #08687756
MFR #253 KD 2 LL700 FB

Mfr description
253 KD 2 LL700 FB KD2 SERIES, 2288116
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,206.06/each

Specifications

Dimensions

  • Coupling Overall Length
    15.5000 in, 393.70 mm
  • Coupling Size
    253
  • Coupling Size Code
    253
  • Distance Between Shafts
    7.0000 in, 177.80 mm
  • Length Through Bore  
    4.2500 in, 107.95 mm
  • Overall Length
    15.5000 in
  • Weight
    98.84 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD2
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer Design, Factory-Assembled Center Section, MT (Medium Torque) Disc Packs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Includes
    Factory-Assembled Center Section
  • Manufacturer Catalog Number
    253 KD 2 LL700 FB
  • Material
    Carbon Steel
  • Maximum Torque
    3933 ft-lbs
  • Performance Features
    Torque Rating 23600.0000 in-lbs, Torque Max 3933 lbs-ft, Axial Capacity 0.105
  • Product Type
    Complete Gear Couplings
  • Series
    KD 2
  • Shaft Spacing
    7.0000 in, 177.80 mm
  • Torque Capacity
    23,600.00 in-lb, 2,666.45 N-m
  • Torque Rating (in-lb)
    23,600.00 in-lb, 2,666.45 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)