Motion
253 KD 2 LL800 FB

KOP-FLEX
253 KD 2 LL800 FB

Complete Gear Coupling - Cplg Size 253, Finished Bore, Double Flex, 16.5000 in, 419.10 mm Length
Mi Item #08687762
MFR #253 KD 2 LL800 FB
Price$17,206.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
253 KD 2 LL800 FB

Complete Gear Coupling - Cplg Size 253, Finished Bore, Double Flex, 16.5000 in, 419.10 mm Length
Mi Item #08687762
MFR #253 KD 2 LL800 FB

Mfr description
253 KD 2 LL800 FB KD2 SERIES, 2288124
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,206.06/each

Specifications

Dimensions

  • Coupling Overall Length
    16.5000 in, 419.10 mm
  • Coupling Size
    253
  • Coupling Size Code
    253
  • Distance Between Shafts
    8.0000 in, 203.20 mm
  • Length Through Bore  
    4.2500 in, 107.95 mm
  • Overall Length
    16.5000 in
  • Weight
    100.26 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Style
    KD2
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer coupling, Factory-assembled center section, API 610 specifications, MT (Medium Torque) disc packs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    2 long hubs
  • Includes
    Factory-assembled center section
  • Manufacturer Catalog Number
    253 KD 2 LL800 FB
  • Material
    Carbon Steel
  • Maximum Torque
    23600 in/lb
  • Performance Features
    Axial Capacity (+, -), 0.105, Meet AGMA Class 9 balance, Torque Rating (in-lbs), 23,600.0000 in, lbs
  • Product Type
    Complete Gear Couplings
  • Series
    KD 2
  • Shaft Spacing
    8.0000 in, 203.20 mm
  • Torque Capacity
    23,600.00 in-lb, 2,666.44 N-m
  • Torque Rating (in-lb)
    23,600.00 in-lb, 2,666.44 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)