Motion
354 KD 21 SS700 FB

KOP-FLEX
354 KD 21 SS700 FB

Complete Gear Coupling - Cplg Size 354, Finished Bore, Double Flex, 16.5000 in, 419.10 mm Length
Mi Item #08687777
MFR #354 KD 21 SS700 FB
Price$30,912.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD 21 SS700 FB

Complete Gear Coupling - Cplg Size 354, Finished Bore, Double Flex, 16.5000 in, 419.10 mm Length
Mi Item #08687777
MFR #354 KD 21 SS700 FB

Mfr description
354 KD 21 SS700 FB KD2 SERIES, 2429769
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,912.39/each

Specifications

Dimensions

  • Bore Length
    4.7500 in, 120.65 mm
  • Coupling Overall Length
    16.5000 in, 419.10 mm
  • Coupling Size
    354
  • Coupling Size Code
    354
  • Distance Between Shafts
    7.0000 in, 177.80 mm
  • Length Through Bore  
    4.7500 in, 120.65 mm
  • Min Bore Diameter  
    2.0000 in, 50.80 mm
  • Outside Diameter
    10.5000 in
  • Overall Length
    16.5000 in
  • Weight
    126 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD21
  • Coupling Type
    Disc Coupling
  • Design Features
    Spacer design, Unitized Disc Packs, HT (High Torque) disc packs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    Standard Hub
  • Manufacturer Catalog Number
    354 KD 21 SS700 FB
  • Material
    Carbon Steel
  • Maximum Torque
    25000 ft-lbs
  • Performance Features
    High Torque, Meet AGMA Class 9 balance
  • Product Type
    Complete Gear Couplings
  • Series
    KD21
  • Shaft Spacing
    7.0000 in, 177.80 mm
  • Torque Capacity
    150,000.00 in-lb, 16,947.73 N-m
  • Torque Rating (in-lb)
    150,000.00 in-lb, 16,947.73 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)