Motion
354 KD 21 SS900 FB

KOP-FLEX
354 KD 21 SS900 FB

Complete Gear Coupling - Cplg Size 354, Finished Bore, Double Flex, 18.5000 in, 469.90 mm Length
Mi Item #08687778
MFR #354 KD 21 SS900 FB
Price$32,792.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD 21 SS900 FB

Complete Gear Coupling - Cplg Size 354, Finished Bore, Double Flex, 18.5000 in, 469.90 mm Length
Mi Item #08687778
MFR #354 KD 21 SS900 FB

Mfr description
354 KD 21 SS900 FB KD2 SERIES, 2429777
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,792.25/each

Specifications

Dimensions

  • Coupling Overall Length
    18.5000 in, 469.90 mm
  • Coupling Size
    354
  • Coupling Size Code
    354
  • Distance Between Shafts
    9.0000 in, 228.60 mm
  • Length Through Bore  
    4.7500 in, 120.65 mm
  • Min Bore Diameter  
    2.0000 in, 50.80 mm
  • Outside Diameter
    10.5000 in
  • Overall Length
    18.5000 in
  • Weight
    128 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD21
  • Coupling Type
    Disc Coupling
  • Design Features
    Spacer coupling, Unitized Disc Packs, HT (High Torque) disc packs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    Standard Hub
  • Includes
    2 standard hubs
  • Manufacturer Catalog Number
    354 KD 21 SS900 FB
  • Material
    Carbon Steel
  • Maximum Torque
    25000 ft-lbs
  • Performance Features
    Axial Capacity (+/-), 0.2, Total WR2, 1640 lbs-in2
  • Product Type
    Complete Gear Couplings
  • Series
    KD21
  • Shaft Spacing
    9.0000 in, 228.60 mm
  • Torque Capacity
    150,000.00 in-lb, 16,947.73 N-m
  • Torque Rating (in-lb)
    150,000.00 in-lb, 16,947.73 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)