Motion
254 KD 10 SS FB

KOP-FLEX
254 KD 10 SS FB

Complete Gear Coupling - Cplg Size 254, Finished Bore, Double Flex, 6.2500 in, 158.80 mm Length
MI ITEM #08687781
MFR #254 KD 10 SS FB
Price$9,218.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 10 SS FB

Complete Gear Coupling - Cplg Size 254, Finished Bore, Double Flex, 6.2500 in, 158.80 mm Length
MI ITEM #08687781
MFR #254 KD 10 SS FB

Mfr description
254 KD 10 SS FB KD1 SERIES, 2434553
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,218.82/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Overall Length
    6.2500 in, 158.80 mm
  • Coupling Size
    254
  • Coupling Size Code
    254
  • Length Through Bore  
    3.0300 in, 77 mm
  • Min Bore Diameter  
    1.0000 in, 25.40 mm
  • Outside Diameter
    7.6250 in
  • Overall Length
    6.2500 in
  • Weight
    54.40 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD10
  • Coupling Type
    Disc Coupling
  • Design Features
    Close Coupled, Reversible Hubs, Semi-Unitized Disc Packs, Crowned Teeth
  • Flex Type
    Double Flex
  • Horsepower @ 100 RPM
    82.5 hp
  • Hub Material
    Carbon Steel
  • Hub Style
    Standard Hub
  • Includes
    2 standard hubs
  • Manufacturer Catalog Number
    254 KD 10 SS FB
  • Material
    Carbon Steel
  • Max Rpm
    5600 rpm
  • Maximum Speed
    5600 rpm
  • Maximum Torque
    52000 in/lb
  • Performance Features
    Speed Max Balanced 5600 rpm, Torque Rating 52000.0000 in-lbs, Axial Capacity 0.14
  • Product Type
    Complete Gear Couplings
  • Series
    KD10
  • Tooth Profile
    Crowned Teeth
  • Torque Capacity
    52,000.00 in-lb, 5,875.20 N-m
  • Torque Rating (in-lb)
    52,000.00 in-lb, 5,875.20 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)