Motion
404 KD 10 SS FB

KOP-FLEX
404 KD 10 SS FB

Complete Gear Coupling - Cplg Size 404, Finished Bore, 10.6200 in, 269.75 mm Length
MI ITEM #08687782
MFR #404 KD 10 SS FB
Price$43,903.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
404 KD 10 SS FB

Complete Gear Coupling - Cplg Size 404, Finished Bore, 10.6200 in, 269.75 mm Length
MI ITEM #08687782
MFR #404 KD 10 SS FB

Mfr description
404 KD 10 SS FB KD1 SERIES, 2434587
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43,903.59/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Overall Length
    10.6200 in, 269.75 mm
  • Coupling Size
    404
  • Coupling Size Code
    404
  • Length Through Bore  
    5.1900 in, 131.83 mm
  • Min Bore Diameter  
    2.5000 in, 63.50 mm
  • Outside Diameter
    11.7500 in
  • Overall Length
    10.6250 in
  • Weight
    259.71 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD10
  • Coupling Type
    Disc Coupling
  • Design Features
    Close Coupled disc coupling design, Reversible hubs, Semi-Unitized Disc Packs, HS (High Torque, Semi-unitized) disc packs
  • Hub Material
    Carbon Steel
  • Hub Style
    Reversible hubs
  • Includes
    2 standard hubs
  • Manufacturer Catalog Number
    404 KD 10 SS FB
  • Material
    Carbon Steel
  • Max Rpm
    4000 rpm
  • Maximum Speed
    4000 rpm
  • Maximum Torque
    35833 ft-lbs
  • Performance Features
    Axial Capacity (+, -), 0.225, Speed Max Balanced (rpm), 4,000 rpm, Torque [Max] (ft-lbs), 35,833 ft, lbs, Torque Rating (in-lbs), 215,0.0000 in, Total WR2 (lbs-in2), 3,850 psi
  • Product Type
    Complete Gear Couplings
  • Series
    KD10
  • Torque Capacity
    215,000.00 in-lb, 24,291.75 N-m
  • Torque Rating (in-lb)
    215,000.00 in-lb, 24,291.75 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)