Motion
254 KD 20 SS900 FB

KOP-FLEX
254 KD 20 SS900 FB

Complete Gear Coupling - Cplg Size 254, Finished Bore, 14.7600 in, 374.90 mm Length
MI ITEM #08687788
MFR #254 KD 20 SS900 FB
Price$15,499.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 20 SS900 FB

Complete Gear Coupling - Cplg Size 254, Finished Bore, 14.7600 in, 374.90 mm Length
MI ITEM #08687788
MFR #254 KD 20 SS900 FB

Mfr description
254 KD 20 SS900 FB KD2 SERIES, 2431021
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,499.51/each

Specifications

Dimensions

  • Coupling Overall Length
    14.7600 in, 374.90 mm
  • Coupling Size
    254
  • Coupling Size Code
    254
  • Length Through Bore  
    2.8800 in, 73.15 mm
  • Min Bore Diameter  
    1.0000 in, 25.40 mm
  • Outside Diameter
    7.8750 in
  • Overall Length
    14.7600 in
  • Weight
    84.5 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD20
  • Coupling Type
    Spacer Style
  • Design Features
    Spacer Design, Factory-assembled center section, HT (High Torque) disc packs
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Includes
    Factory-assembled center section
  • Manufacturer Catalog Number
    254 KD 20 SS900 FB
  • Material
    Carbon Steel
  • Maximum Torque
    8667 ft-lbs
  • Performance Features
    Axial Capacity (+, -), 0.14, Meet AGMA Class 9 balance, Torque Rating (in-lbs), 52,0.0000 in, lbs
  • Product Type
    Complete Gear Couplings
  • Series
    KD20
  • Torque Capacity
    52,000.00 in-lb, 5,875.21 N-m
  • Torque Rating (in-lb)
    52,000.00 in-lb, 5,875.21 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)