Motion
254 KD 20 SS1400 FB

KOP-FLEX
254 KD 20 SS1400 FB

Complete Gear Coupling - Cplg Size 254, Finished Bore, Double Flex, 19.7600 in, 501.90 mm Length
Mi Item #08687789
MFR #254 KD 20 SS1400 FB
Price$15,499.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 20 SS1400 FB

Complete Gear Coupling - Cplg Size 254, Finished Bore, Double Flex, 19.7600 in, 501.90 mm Length
Mi Item #08687789
MFR #254 KD 20 SS1400 FB

Mfr description
254 KD 20 SS1400 FB KD2 SERIES, 2431054
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,499.51/each

Specifications

Dimensions

  • Coupling Overall Length
    19.7600 in, 501.90 mm
  • Coupling Size
    254
  • Coupling Size Code
    254
  • Distance Between Shafts
    14.0000 in, 355.60 mm
  • Length Through Bore  
    2.8800 in, 73.15 mm
  • Min Bore Diameter  
    1.0000 in, 25.40 mm
  • Outside Diameter
    7.8750 in
  • Overall Length
    19.7600 in
  • Weight
    88.3 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD20
  • Coupling Type
    Disc Coupling
  • Design Features
    Spacer design, Factory-assembled center section, Crowned teeth
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    Standard Hub
  • Includes
    2 standard hubs
  • Manufacturer Catalog Number
    254 KD 20 SS1400 FB
  • Material
    Carbon Steel
  • Maximum Torque
    52000 in/lb
  • Performance Features
    Torque Rating 52000.0000 in-lbs, Torque Max 8667 ft-lbs
  • Product Type
    Complete Gear Couplings
  • Series
    KD20
  • Shaft Spacing
    14.0000 in, 355.60 mm
  • Tooth Profile
    Crowned
  • Torque Capacity
    52,000.00 in-lb, 5,875.21 N-m
  • Torque Rating (in-lb)
    52,000.00 in-lb, 5,875.21 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)