Motion
304 KD 20 SS700 FB

KOP-FLEX
304 KD 20 SS700 FB

Complete Gear Coupling - Cplg Size 304, Finished Bore, Double Flex, 9.2500 in OD, 13.7600 in, 349.50 mm Length
Mi Item #08687790
MFR #304 KD 20 SS700 FB
Price$26,930.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 20 SS700 FB

Complete Gear Coupling - Cplg Size 304, Finished Bore, Double Flex, 9.2500 in OD, 13.7600 in, 349.50 mm Length
Mi Item #08687790
MFR #304 KD 20 SS700 FB

Mfr description
304 KD 20 SS700 FB KD2 SERIES, 2431062
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,930.49/each

Specifications

Dimensions

  • Bore - Side 1
    1.5000 in, 38.10 mm
  • Bore Diameter
    1.5000 in
  • Bore Length
    3.3800 in, 85.85 mm
  • Coupling Overall Length
    13.7600 in, 349.50 mm
  • Coupling Size
    304
  • Coupling Size Code
    304
  • Distance Between Shafts
    7.0000 in, 177.80 mm
  • Length Through Bore  
    3.3800 in, 85.85 mm
  • Min Bore Diameter  
    1.5000 in, 38.10 mm
  • Outside Diameter
    9.2500 in
  • Overall Length
    349.50 mm
  • Sleeve Outside Diameter  
    9.2500 in
  • Weight
    135.68 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD20
  • Coupling Type
    Disc Coupling
  • Design Features
    Spacer coupling, Factory-assembled center section, Crowned teeth, HT (High Torque) disc packs
  • Flex Type
    Double Flex
  • Horsepower @ 100 RPM
    141.21 hp
  • Hub Material
    Carbon Steel
  • Hub Style
    Standard Hub
  • Includes
    2 standard hubs, factory-assembled center section
  • Manufacturer Catalog Number
    304 KD 20 SS700 FB
  • Material
    Carbon Steel
  • Maximum Torque
    14833 ft-lbs
  • Performance Features
    Axial Capacity (+, -), 0.17, Torque Rating, 89000.0000 in-lbs, Torque [Max], 14833 ft-lbs
  • Product Type
    Complete Gear Couplings
  • Series
    KD20
  • Shaft Spacing
    7.0000 in, 177.80 mm
  • Tooth Profile
    Crowned Teeth
  • Torque Capacity
    89,000.00 in-lb, 10,055.63 N-m
  • Torque Rating (in-lb)
    89,000.00 in-lb, 10,055.63 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)