Motion
153 KD 4 SS FB

KOP-FLEX
153 KD 4 SS FB

Complete Gear Coupling - Cplg Size 153, Finished Bore, Single Flex, 4.2700 in, 108.46 mm Length
Mi Item #08687798
MFR #153 KD 4 SS FB
Price$3,450.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 4 SS FB

Complete Gear Coupling - Cplg Size 153, Finished Bore, Single Flex, 4.2700 in, 108.46 mm Length
Mi Item #08687798
MFR #153 KD 4 SS FB

Mfr description
153 KD 4 SS FB KD4 SERIES, 2434777
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,450.97/each

Specifications

Dimensions

  • Coupling Overall Length
    4.2700 in, 108.46 mm
  • Coupling Size
    153
  • Coupling Size Code
    153
  • Length Through Bore  
    1.9400 in, 49.28 mm
  • Min Bore Diameter  
    0.7500 in, 19.05 mm
  • Outside Diameter
    5.3750 in
  • Overall Length
    4.2700 in
  • Weight
    16.04 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD4
  • Coupling Type
    Disc Coupling
  • Design Features
    Single Flex, Unitized Disc Packs, HT (High Torque) disc packs
  • Flex Type
    Single Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    Standard Hub
  • Includes
    2 standard hubs
  • Manufacturer Catalog Number
    153 KD 4 SS FB
  • Material
    Carbon Steel
  • Maximum Torque
    2267 ft-lbs
  • Performance Features
    Axial Capacity (+, -), 0.07, Total WR2 (lbs-in2), 38.5 psi
  • Product Type
    Complete Gear Couplings
  • Series
    KD4
  • Torque Capacity
    13,600.00 in-lb, 1,536.59 N-m
  • Torque Rating (in-lb)
    13,600.00 in-lb, 1,536.59 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)