Motion
204 KD 4 SS FB

KOP-FLEX
204 KD 4 SS FB

Complete Gear Coupling - Cplg Size 204, Finished Bore, Single Flex, 5.2600 in, 133.60 mm Length
Mi Item #08687799
MFR #204 KD 4 SS FB
Price$4,171.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD 4 SS FB

Complete Gear Coupling - Cplg Size 204, Finished Bore, Single Flex, 5.2600 in, 133.60 mm Length
Mi Item #08687799
MFR #204 KD 4 SS FB

Mfr description
204 KD 4 SS FB KD4 SERIES, 2434785
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,171.50/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Overall Length
    5.2600 in, 133.60 mm
  • Coupling Size
    204
  • Coupling Size Code
    204
  • Length Through Bore  
    2.3800 in, 60.45 mm
  • Min Bore Diameter  
    1.0000 in, 25.40 mm
  • Outside Diameter
    6.3750 in
  • Overall Length
    5.2600 in
  • Weight
    26.17 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Disc Coupling
  • Coupling Style
    KD4
  • Coupling Type
    Disc Coupling
  • Design Features
    Single Flex disc couplings, Unitized Disc Packs, HT (High Torque) disc packs
  • Flex Type
    Single Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    Standard Hub
  • Manufacturer Catalog Number
    204 KD 4 SS FB
  • Material
    Carbon Steel
  • Maximum Torque
    6000 ft-lbs
  • Performance Features
    Torque Rating 36000.0000 in-lbs
  • Product Type
    Complete Gear Couplings
  • Series
    KD4
  • Torque Capacity
    36,000.00 in-lb, 4,067.45 N-m
  • Torque Rating (in-lb)
    36,000.00 in-lb, 4,067.45 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)