Motion
254 KD 4 SS FB

KOP-FLEX
254 KD 4 SS FB

Complete Gear Coupling - Cplg Size 254, Finished Bore, Single Flex, 6.5700 in, 166.88 mm Length
MI ITEM #08687800
MFR #254 KD 4 SS FB
Price$6,192.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 4 SS FB

Complete Gear Coupling - Cplg Size 254, Finished Bore, Single Flex, 6.5700 in, 166.88 mm Length
MI ITEM #08687800
MFR #254 KD 4 SS FB

Mfr description
254 KD 4 SS FB KD4 SERIES, 2434793
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,192.21/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Overall Length
    6.5700 in, 166.88 mm
  • Coupling Size
    254
  • Coupling Size Code
    254
  • Length Through Bore  
    3.0000 in, 76.20 mm
  • Min Bore Diameter  
    1.0000 in, 25.40 mm
  • Outside Diameter
    7.6250 in
  • Overall Length
    6.5700 in
  • Weight
    46.40 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD4
  • Coupling Type
    Disc Coupling
  • Design Features
    Single Flex, Unitized Disc Packs, HT (High Torque) disc packs
  • Flex Type
    Single Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Includes
    2 standard hubs
  • Manufacturer Catalog Number
    254 KD 4 SS FB
  • Material
    Carbon Steel
  • Maximum Torque
    8667 ft-lbs
  • Performance Features
    Axial Capacity (+, -), 0.07, Torque Rating (in-lbs), 52,0.0000 in, lbs
  • Product Type
    Complete Gear Couplings
  • Series
    KD4
  • Torque Capacity
    52,000.00 in-lb, 5,875.21 N-m
  • Torque Rating (in-lb)
    52,000.00 in-lb, 5,875.21 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)