Motion
5 1/2F F FB

KOP-FLEX
5 1/2F F FB

Gear Coupling Hub - Cplg Size: 5.5, Bore Type: Finished Bore, Double Flex, Material: Medium Carbon Steel
Mi Item #08687805
MFR #5 1/2F F FB
Price$7,052.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5 1/2F F FB

Gear Coupling Hub - Cplg Size: 5.5, Bore Type: Finished Bore, Double Flex, Material: Medium Carbon Steel
Mi Item #08687805
MFR #5 1/2F F FB

Mfr description
5 1/2F FHUB FB K-F FAST STANDARD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,052.17/each

Specifications

Dimensions

  • Coupling Size
    4
  • Coupling Size Code
    5.5
  • Length Through Bore
    4.7500 in, 120.65 mm
  • Maximum Bore
    5.8800 in, 149.35 mm
  • Maximum Bore Diameter
    5.8800 in, 149.35 mm
  • Outside Diameter
    12.5000 in
  • Weight
    113 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Full Flex
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Lubricated
  • Flex Type
    Double Flex
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Finished Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    5-1/2F FHUB FB
  • Material
    Medium Carbon Steel
  • Max Rpm
    5260 rpm
  • Maximum Speed
    5260 rpm
  • Maximum Torque
    236000 in/lb
  • Performance Features
    Speed Max 5260 rpm, Torque Rating 236000.0000 in-lbs
  • Product Type
    Gear Coupling Hubs
  • Tooth Profile
    Straight Faced Involute Hub tooth
  • Torque Capacity
    236,000.00 in-lb, 26,664.40 N-m
  • Torque Rating (in-lb)
    236,000.00 in-lb, 26,664.40 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)