Motion
153 KD 11 SS FB

KOP-FLEX
153 KD 11 SS FB

Complete Gear Coupling - Cplg Size 153, Finished Bore, 4.1200 in, 104.65 mm Length
Mi Item #08687807
MFR #153 KD 11 SS FB
Price$7,329.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 11 SS FB

Complete Gear Coupling - Cplg Size 153, Finished Bore, 4.1200 in, 104.65 mm Length
Mi Item #08687807
MFR #153 KD 11 SS FB

Mfr description
153 KD 11 SS FB KD1 SERIES, 2434298
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,329.92/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Overall Length
    4.1200 in, 104.65 mm
  • Coupling Size
    153
  • Coupling Size Code
    153
  • Length Through Bore  
    2.0000 in, 50.80 mm
  • Min Bore Diameter  
    0.7500 in, 19.05 mm
  • Outside Diameter
    6.8125 in
  • Overall Length
    4.1250 in
  • Weight
    21.84 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD11
  • Coupling Type
    Disc Coupling
  • Design Features
    Close Coupled, Reversible Hubs, Unitized Disc Packs, HT (High Torque) disc packs
  • Hub Material
    Carbon Steel
  • Hub Style
    Reversible Hubs
  • Includes
    2 standard hubs
  • Manufacturer Catalog Number
    153 KD 11 SS FB
  • Material
    Carbon Steel
  • Maximum Torque
    2267 ft-lbs
  • Performance Features
    Torque Rating 13600.0000 in-lbs, Axial Capacity 0.14
  • Product Type
    Complete Gear Couplings
  • Series
    KD11
  • Torque Capacity
    13,600.00 in-lb, 1,536.59 N-m
  • Torque Rating (in-lb)
    13,600.00 in-lb, 1,536.59 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)