Motion
454 KD 11 SS FB

KOP-FLEX
454 KD 11 SS FB

Complete Gear Coupling - Cplg Size 454, Finished Bore, Double Flex, 10.5600 in, 268.22 mm Length
MI ITEM #08687812
MFR #454 KD 11 SS FB
Price$52,051.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
454 KD 11 SS FB

Complete Gear Coupling - Cplg Size 454, Finished Bore, Double Flex, 10.5600 in, 268.22 mm Length
MI ITEM #08687812
MFR #454 KD 11 SS FB

Mfr description
454 KD 11 SS FB KD1 SERIES, 2434355
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52,051.51/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Overall Length
    10.5600 in, 268.22 mm
  • Coupling Size
    454
  • Coupling Size Code
    454
  • Length Through Bore  
    5.1200 in, 130.05 mm
  • Min Bore Diameter  
    5.5000 in, 139.70 mm
  • Outside Diameter
    15.5625 in
  • Overall Length
    10.5625 in
  • Weight
    259.6 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    KD11
  • Coupling Type
    Disc Coupling
  • Design Features
    Close Coupled, Reversible hubs, Unitized Disc Packs, HT (High Torque) disc packs
  • Flex Type
    Double Flex
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Manufacturer Catalog Number
    454 KD 11 SS FB
  • Material
    Carbon Steel
  • Maximum Torque
    255000 in/lb
  • Performance Features
    Axial Capacity (+, -), 0.25, Torque Rating (in-lbs), 255,0.0000 in, lbs, Torque [Max] (ft-lbs), 42,500 ft
  • Product Type
    Complete Gear Couplings
  • Series
    KD11
  • Torque Capacity
    255,000.00 in-lb, 28,811.11 N-m
  • Torque Rating (in-lb)
    255,000.00 in-lb, 28,811.11 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)