Motion
103 KD 1 S FB

KOP-FLEX
103 KD 1 S FB

Gear Coupling Hub - Cplg Size: 103, Bore Type: Finished Bore
Mi Item #08687937
MFR #103 KD 1 S FB
Price$650.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 1 S FB

Gear Coupling Hub - Cplg Size: 103, Bore Type: Finished Bore
Mi Item #08687937
MFR #103 KD 1 S FB

Mfr description
103 KD 1 SHUB FB KD1 SERIES, 2289213
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$650.09/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Size
    103
  • Coupling Size Code
    103
  • Weight
    2.83 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    KD1
  • Coupling Type
    Gear Coupling
  • Hub Style
    Finished Bore
  • Manufacturer Catalog Number
    103 KD 1 SHUB FB
  • Product Type
    Gear Coupling Hubs
  • Series
    KD 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)