Motion
203 KD 1 L FB

KOP-FLEX
203 KD 1 L FB

Gear Coupling Hub - Cplg Size: 203
Mi Item #08687942
MFR #203 KD 1 L FB
Price$1,208.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
203 KD 1 L FB

Gear Coupling Hub - Cplg Size: 203
Mi Item #08687942
MFR #203 KD 1 L FB

Mfr description
203 KD 1 LHUB FB KD1 SERIES, 2289312
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,208.11/each

Specifications

Dimensions

  • Coupling Size
    203
  • Coupling Size Code
    203
  • Weight
    12.88 lbs

Details

  • Coupling Type
    Gear Coupling
  • Manufacturer Catalog Number
    203 KD 1 LHUB FB
  • Product Type
    Gear Coupling Hubs
  • Series
    KD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)