Motion
103 KD 10 S FB

KOP-FLEX
103 KD 10 S FB

Gear Coupling Hub - Cplg Size: 103, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687954
MFR #103 KD 10 S FB
Price$991.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
103 KD 10 S FB

Gear Coupling Hub - Cplg Size: 103, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687954
MFR #103 KD 10 S FB

Mfr description
103 KD 10 SHUB FB KD1 SERIES, 2434603
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$991.41/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Overall Length
    1.6900 in, 42.93 mm
  • Coupling Size
    103
  • Coupling Size Code
    103
  • Length Through Bore
    1.6900 in, 42.93 mm
  • Maximum Bore
    1.5000 in, 38.10 mm
  • Maximum Bore Diameter
    1.5000 in, 38.10 mm
  • Min Bore Diameter
    0.5000 in, 12.70 mm
  • Overall Length
    1.6875 in
  • Weight
    1.60 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Standard Hub
  • Coupling Component
    Standard Hub
  • Coupling Style
    KD10
  • Coupling Type
    Disc Coupling
  • Design Features
    Reversible Standard hub, Meet AGMA Class 8 balance
  • Hub Material
    Carbon Steel
  • Hub Style
    Standard Hub
  • Manufacturer Catalog Number
    103 KD 10 SHUB FB
  • Material
    Carbon Steel
  • Performance Features
    Meet AGMA Class 8 balance
  • Product Type
    Gear Coupling Hubs
  • Series
    KD10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)