Motion
454 KD 10 S FB

KOP-FLEX
454 KD 10 S FB

Gear Coupling Hub - Cplg Size: 454, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687960
MFR #454 KD 10 S FB
Price$8,630.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
454 KD 10 S FB

Gear Coupling Hub - Cplg Size: 454, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687960
MFR #454 KD 10 S FB

Mfr description
454 KD 10 SHUB FB KD1 SERIES, 2434678
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,630.10/each

Specifications

Dimensions

  • Coupling Overall Length
    5.3100 in, 134.87 mm
  • Coupling Size
    454
  • Coupling Size Code
    454
  • Length Through Bore
    5.3100 in, 134.87 mm
  • Maximum Bore
    5.5000 in, 139.70 mm
  • Maximum Bore Diameter
    5.5000 in, 139.70 mm
  • Min Bore Diameter
    3.0000 in, 76.20 mm
  • Overall Length
    5.3125 in
  • Weight
    80.30 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Standard Hub
  • Coupling Component
    Standard Hub
  • Coupling Style
    KD10
  • Coupling Type
    Disc Coupling
  • Design Features
    Reversible Standard hub, Meet AGMA Class 8 balance
  • Hub Material
    Carbon Steel
  • Hub Style
    Standard Hub
  • Manufacturer Catalog Number
    454 KD 10 SHUB FB
  • Material
    Carbon Steel
  • Performance Features
    Meet AGMA Class 8 balance off the shelf, may be component balanced to AGMA Class 9
  • Product Type
    Gear Coupling Hubs
  • Series
    KD10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)