Motion
1 1/2F SS FB

KOP-FLEX
1 1/2F SS FB

Gear Coupling Hub - Cplg Size: 1.5, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687961
MFR #1 1/2F SS FB
Price$1,559.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2F SS FB

Gear Coupling Hub - Cplg Size: 1.5, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687961
MFR #1 1/2F SS FB

Mfr description
1 1/2F SSHUB FB K-F FAST STANDARD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,559.77/each

Specifications

Dimensions

  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1.5
  • Length Through Bore
    1.8125 in, 46.04 mm
  • Maximum Bore
    1.6300 in, 41.40 mm
  • Maximum Bore Diameter
    1.6300 in, 41.40 mm
  • Maximum Slide Distance
    0.4375 in
  • Weight
    3.08 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Short Slide Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Straight tooth design, Lubricated
  • Hub Material
    Carbon Steel
  • Hub Style
    Short Slide Hub
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    1-1/2F SSHUB FB
  • Material
    Carbon Steel
  • Performance Features
    300% greater lubricant capacity than o-ring style couplings, Straight tooth design provides improved load distribution
  • Product Type
    Gear Coupling Hubs
  • Series
    FASTS
  • Tooth Profile
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)