Motion
3F SS FB

KOP-FLEX
3F SS FB

Gear Coupling Hub - Cplg Size: 3, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687964
MFR #3F SS FB
Price$2,586.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3F SS FB

Gear Coupling Hub - Cplg Size: 3, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687964
MFR #3F SS FB

Mfr description
3F SSHUB FB K-F FAST STANDARD, 2296796
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,586.91/each

Specifications

Dimensions

  • Coupling Size
    3
  • Coupling Size Code
    3
  • Length Through Bore
    3.3125 in, 84.14 mm
  • Maximum Bore
    3.1300 in, 79.50 mm
  • Maximum Bore Diameter
    3.1300 in, 79.50 mm
  • Maximum Slide Distance
    0.8750 in
  • Weight
    20.38 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Short Slide Hub
  • Coupling Component
    Short Slide Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Straight tooth design, Lubricated
  • Hub Material
    Carbon Steel
  • Hub Style
    Short Slide Hub
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    3F SSHUB FB
  • Material
    Carbon Steel
  • Performance Features
    300% greater lubricant capacity than o-ring style couplings, Straight tooth design provides improved load distribution
  • Product Type
    Gear Coupling Hubs
  • Series
    FASTS
  • Tooth Profile
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)