Motion
3 1/2F SS FB

KOP-FLEX
3 1/2F SS FB

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687965
MFR #3 1/2F SS FB
Price$3,328.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2F SS FB

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687965
MFR #3 1/2F SS FB

Mfr description
3 1/2F SSHUB FB K-F FAST STANDARD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,328.73/each

Specifications

Dimensions

  • Coupling Size
    3-1/2 in
  • Coupling Size Code
    3.5
  • Length Through Bore
    98.42 mm, 3.8750 in
  • Maximum Bore
    3.7500 in
  • Maximum Bore Diameter
    3.7500 in
  • Weight
    31.59 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Short Slide Hub
  • Coupling Component
    Short Slide Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Straight tooth design, Lubricated
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    3-1/2F SSHUB FB
  • Material
    Carbon Steel
  • Performance Features
    Provides 300% greater lubricant capacity than o-ring style couplings, Straight tooth design provides improved load distribution
  • Product Type
    Gear Coupling Hubs
  • Series
    FASTS
  • Tooth Profile
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)