Motion
2F SR FB

KOP-FLEX
2F SR FB

Gear Coupling Hub - Cplg Size: 2, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687968
MFR #2F SR FB
Price$1,702.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2F SR FB

Gear Coupling Hub - Cplg Size: 2, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687968
MFR #2F SR FB

Mfr description
2F SRHUB FB K-F FAST STANDARD, 2296853
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,702.41/each

Specifications

Dimensions

  • Coupling Size
    2
  • Coupling Size Code
    2
  • Length Through Bore
    57.15 mm, 2.2500 in
  • Maximum Bore
    54.10 mm, 2.1300 in
  • Maximum Bore Diameter
    54.10 mm, 2.1300 in
  • Weight
    6.44 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Short Slide Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Crowned Teeth, Straight tooth design, Lubricated
  • Hub Material
    Carbon Steel
  • Hub Style
    Finished Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    2F SRHUB FB
  • Material
    Carbon Steel
  • Performance Features
    Provides 300% greater lubricant capacity than o-ring style couplings, Straight tooth design provides improved load distribution
  • Product Type
    Gear Coupling Hubs
  • Series
    FASTS
  • Tooth Profile
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)