Motion
2 1/2F SR FB

KOP-FLEX
2 1/2F SR FB

Gear Coupling Hub - Cplg Size: 2.5, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687969
MFR #2 1/2F SR FB
Price$2,044.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2F SR FB

Gear Coupling Hub - Cplg Size: 2.5, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687969
MFR #2 1/2F SR FB

Mfr description
2 1/2F SRHUB FB K-F FAST STANDARD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,044.80/each

Specifications

Dimensions

  • Coupling Size
    2-1/2 in
  • Coupling Size Code
    2.5
  • Length Through Bore
    71.44 mm, 2.8125 in
  • Maximum Bore
    69.85 mm, 2.7500 in
  • Maximum Bore Diameter
    69.85 mm, 2.7500 in
  • Maximum Slide Distance
    0.3750 in
  • Weight
    11.88 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Short Slide Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Straight tooth design, Lubricated
  • Hub Material
    Carbon Steel
  • Hub Style
    Short Slide Hub
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    2-1/2F SRHUB FB
  • Material
    Carbon Steel
  • Performance Features
    Provides 300% greater lubricant capacity than o-ring style couplings, Improved load distribution, Lower stresses, Longer life for the gear teeth
  • Product Type
    Gear Coupling Hubs
  • Series
    FASTS
  • Tooth Profile
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)