Motion
4 1/2F SR FB

KOP-FLEX
4 1/2F SR FB

Gear Coupling Hub - Cplg Size: 4.5, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687972
MFR #4 1/2F SR FB
Price$8,117.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2F SR FB

Gear Coupling Hub - Cplg Size: 4.5, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687972
MFR #4 1/2F SR FB

Mfr description
4 1/2F SRHUB FB K-F FAST STANDARD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,117.37/each

Specifications

Dimensions

  • Coupling Size
    4-1/2 in
  • Coupling Size Code
    4.5
  • Length Through Bore
    124.62 mm, 4.9062 in
  • Maximum Bore
    120.65 mm, 4.7500 in
  • Maximum Bore Diameter
    120.65 mm, 4.7500 in
  • Maximum Slide Distance
    0.6562 in
  • Weight
    59.86 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Short Slide Hub
  • Coupling Component
    Short Slide Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Crowned Teeth, Lubricated Design, Straight tooth design
  • Hub Material
    Carbon Steel
  • Hub Style
    Short Slide Hub
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    4-1/2F SRHUB FB
  • Material
    Carbon Steel
  • Performance Features
    Provides 300% greater lubricant capacity than o-ring style couplings, Straight tooth design provides improved load distribution
  • Product Type
    Gear Coupling Hubs
  • Series
    FASTS
  • Tooth Profile
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)