Motion
254 KD 20 S FB

KOP-FLEX
254 KD 20 S FB

Gear Coupling Hub - Cplg Size: 254, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687974
MFR #254 KD 20 S FB
Price$2,546.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 20 S FB

Gear Coupling Hub - Cplg Size: 254, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687974
MFR #254 KD 20 S FB

Mfr description
254 KD 20 SHUB FB KD2 SERIES, 2434033
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,546.24/each

Specifications

Dimensions

  • Coupling Overall Length
    2.8800 in, 73.15 mm
  • Coupling Size
    254
  • Coupling Size Code
    254
  • Length Through Bore
    2.8800 in, 73.15 mm
  • Maximum Bore
    4.0000 in, 101.60 mm
  • Maximum Bore Diameter
    4.0000 in, 101.60 mm
  • Min Bore Diameter
    1.0000 in, 25.40 mm
  • Overall Length
    2.8750 in
  • Weight
    23.27 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Standard Hub
  • Coupling Component
    Standard Hub
  • Coupling Style
    KD20
  • Coupling Type
    Disc Coupling
  • Design Features
    Standard Hub componenet deg F Spacer coupling with factory-assembled center section for easy assembly, Specifically engineered to meet API 610 specifications, Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11
  • Hub Material
    Carbon Steel
  • Hub Style
    Standard Hub
  • Manufacturer Catalog Number
    254 KD 20 SHUB FB
  • Material
    Carbon Steel
  • Performance Features
    Meet AGMA Class 9 balance off the shelf, May be balanced to AGMA Class 10 or 11
  • Product Type
    Gear Coupling Hubs
  • Series
    KD20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)