Motion
304 KD 20 S FB

KOP-FLEX
304 KD 20 S FB

Gear Coupling Hub - Cplg Size: 304, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687975
MFR #304 KD 20 S FB
Price$4,691.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 20 S FB

Gear Coupling Hub - Cplg Size: 304, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687975
MFR #304 KD 20 S FB

Mfr description
304 KD 20 SHUB FB KD2 SERIES, 2434041
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,691.58/each

Specifications

Dimensions

  • Coupling Overall Length
    3.3800 in, 85.85 mm
  • Coupling Size
    304
  • Coupling Size Code
    304
  • Length Through Bore
    3.3800 in, 85.85 mm
  • Maximum Bore
    4.7500 in, 120.65 mm
  • Maximum Bore Diameter
    4.7500 in, 120.65 mm
  • Min Bore Diameter
    1.5000 in, 38.10 mm
  • Overall Length
    3.3750 in
  • Weight
    30.00 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Standard Hub
  • Coupling Component
    Standard Hub
  • Coupling Style
    KD20
  • Coupling Type
    Disc Coupling
  • Design Features
    Crowned Teeth, Spacer Design
  • Hub Material
    Carbon Steel
  • Hub Style
    Standard Hub
  • Manufacturer Catalog Number
    304 KD 20 SHUB FB
  • Material
    Carbon Steel
  • Performance Features
    Meet AGMA Class 9 balance
  • Product Type
    Gear Coupling Hubs
  • Series
    KD20
  • Tooth Profile
    Crowned Teeth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)