Motion
354 KD 20 S FB

KOP-FLEX
354 KD 20 S FB

Gear Coupling Hub - Cplg Size: 354, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687976
MFR #354 KD 20 S FB
Price$12,032.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD 20 S FB

Gear Coupling Hub - Cplg Size: 354, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687976
MFR #354 KD 20 S FB

Mfr description
354 KD 20 SHUB FB KD2 SERIES, 2434058
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,032.33/each

Specifications

Dimensions

  • Coupling Size
    354
  • Coupling Size Code
    354
  • Length Through Bore
    4.0000 in, 101.60 mm
  • Maximum Bore
    5.5000 in, 139.70 mm
  • Maximum Bore Diameter
    5.5000 in, 139.70 mm
  • Min Bore Diameter
    2.0000 in, 50.80 mm
  • Overall Length
    4.0000 in
  • Weight
    56.34 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Standard Hub
  • Coupling Component
    Standard Hub
  • Coupling Style
    KD20
  • Coupling Type
    Disc Coupling
  • Design Features
    Specifically engineered to meet API 610 specifications, Meet AGMA Class 9 balance off the shelf
  • Hub Material
    Carbon Steel
  • Hub Style
    Standard Hub
  • Manufacturer Catalog Number
    354 KD 20 SHUB FB
  • Material
    Carbon Steel
  • Performance Features
    Specifically engineered to meet API 610 specifications, Meet AGMA Class 9 balance off the shelf
  • Product Type
    Gear Coupling Hubs
  • Series
    KD20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)