Motion
404 KD 20 S FB

KOP-FLEX
404 KD 20 S FB

Gear Coupling Hub - Cplg Size: 404, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687977
MFR #404 KD 20 S FB
Price$12,303.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
404 KD 20 S FB

Gear Coupling Hub - Cplg Size: 404, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687977
MFR #404 KD 20 S FB

Mfr description
404 KD 20 SHUB FB KD2 SERIES, 2434066
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,303.19/each

Specifications

Dimensions

  • Coupling Overall Length
    4.4400 in, 112.78 mm
  • Coupling Size
    404
  • Coupling Size Code
    404
  • Length Through Bore
    4.4400 in, 112.78 mm
  • Maximum Bore
    6.2500 in, 158.75 mm
  • Maximum Bore Diameter
    6.2500 in, 158.75 mm
  • Min Bore Diameter
    2.5000 in, 63.50 mm
  • Overall Length
    4.4375 in
  • Weight
    82.55 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Standard Hub
  • Coupling Component
    Standard Hub
  • Coupling Style
    KD20
  • Coupling Type
    Disc Coupling
  • Design Features
    Standard Hub componenet deg F Spacer coupling with factory-assembled center section for easy assembly, Specifically engineered to meet API 610 specifications, Meet AGMA Class 9 balance off the shelf
  • Hub Material
    Carbon Steel
  • Hub Style
    Standard Hub
  • Manufacturer Catalog Number
    404 KD 20 SHUB FB
  • Material
    Carbon Steel
  • Performance Features
    Meet AGMA Class 9 balance off the shelf, May be balanced to AGMA Class 10 or 11
  • Product Type
    Gear Coupling Hubs
  • Series
    KD20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)