Motion
204 KD 20 L FB

KOP-FLEX
204 KD 20 L FB

Gear Coupling Hub - Cplg Size: 204, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687978
MFR #204 KD 20 L FB
Price$2,827.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD 20 L FB

Gear Coupling Hub - Cplg Size: 204, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687978
MFR #204 KD 20 L FB

Mfr description
204 KD 20 LHUB FB KD2 SERIES, 2434082
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,827.95/each

Specifications

Dimensions

  • Coupling Overall Length
    3.6200 in, 91.90 mm
  • Coupling Size
    204
  • Coupling Size Code
    204
  • Length Through Bore
    3.6200 in, 91.90 mm
  • Maximum Bore
    3.2500 in, 82.60 mm
  • Maximum Bore Diameter
    3.2500 in, 82.60 mm
  • Min Bore Diameter
    1.0000 in, 25.40 mm
  • Overall Length
    3.6250 in
  • Weight
    19.56 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Long Hub
  • Coupling Component
    Long Hub
  • Coupling Style
    KD20
  • Design Features
    Long Hub component deg F Spacer coupling, factory-assembled center section, meet API 610 specifications, Meet AGMA Class 9 balance
  • Hub Material
    Carbon Steel
  • Hub Style
    Long Hub
  • Manufacturer Catalog Number
    204 KD 20 LHUB FB
  • Material
    Carbon Steel
  • Performance Features
    meet API 610 specifications, Meet AGMA Class 9 balance
  • Product Type
    Gear Coupling Hubs
  • Series
    KD20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)