Motion
254 KD 20 L FB

KOP-FLEX
254 KD 20 L FB

Gear Coupling Hub - Cplg Size: 254, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687979
MFR #254 KD 20 L FB
Price$3,689.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 20 L FB

Gear Coupling Hub - Cplg Size: 254, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687979
MFR #254 KD 20 L FB

Mfr description
254 KD 20 LHUB FB KD2 SERIES, 2434090
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,689.35/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Coupling Overall Length
    4.2500 in, 107.95 mm
  • Coupling Size
    254
  • Coupling Size Code
    254
  • Length Through Bore
    4.2500 in, 107.95 mm
  • Maximum Bore
    4.0000 in, 101.60 mm
  • Maximum Bore Diameter
    4.0000 in, 101.60 mm
  • Min Bore Diameter
    1.0000 in, 25.40 mm
  • Overall Length
    4.2500 in
  • Weight
    33.23 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Long Hub
  • Coupling Component
    Long Hub
  • Coupling Style
    KD20
  • Coupling Type
    Disc Coupling
  • Design Features
    Long Hub component deg F Spacer coupling, Factory-assembled center section, Engineered to meet API 610 specifications, Meet AGMA Class 9 balance
  • Hub Material
    Carbon Steel
  • Hub Style
    Long Hub
  • Manufacturer Catalog Number
    254 KD 20 LHUB FB
  • Material
    Carbon Steel
  • Performance Features
    Meet AGMA Class 9 balance, May be balanced to AGMA Class 10 or 11
  • Product Type
    Gear Coupling Hubs
  • Series
    KD20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)