Motion
354 KD 20 L FB

KOP-FLEX
354 KD 20 L FB

Gear Coupling Hub - Cplg Size: 354, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687981
MFR #354 KD 20 L FB
Price$12,861.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
354 KD 20 L FB

Gear Coupling Hub - Cplg Size: 354, Bore Type: Finished Bore, Material: Carbon Steel
Mi Item #08687981
MFR #354 KD 20 L FB

Mfr description
354 KD 20 LHUB FB KD2 SERIES, 2434116
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,861.19/each

Specifications

Dimensions

  • Bore Length
    5.3800 in, 136.65 mm
  • Container Size
    1
  • Coupling Overall Length
    5.3800 in, 136.65 mm
  • Coupling Size
    354
  • Coupling Size Code
    354
  • Length Through Bore
    5.3800 in, 136.65 mm
  • Maximum Bore
    5.5000 in, 139.70 mm
  • Maximum Bore Diameter
    5.5000 in, 139.70 mm
  • Min Bore Diameter
    2.0000 in, 50.80 mm
  • Overall Length
    5.3750 in
  • Weight
    74.00 lbs

Details

  • Bore Type
    Finished Bore
  • Component Type
    Long Hub
  • Coupling Component
    Long Hub
  • Coupling Style
    KD20
  • Coupling Type
    Gear Coupling
  • Design Features
    Long Hub component deg F Spacer coupling, factory-assembled center section, meet API 610 specifications, Meet AGMA Class 9 balance
  • Hub Material
    Carbon Steel
  • Hub Style
    Long Hub
  • Manufacturer Catalog Number
    354 KD 20 LHUB FB
  • Material
    Carbon Steel
  • Performance Features
    Meet AGMA Class 9 balance, meet API 610 specifications
  • Product Type
    Gear Coupling Hubs
  • Series
    KD20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)