Motion
SB 22224 C3 W33 TSS VA

MCGILL
SB 22224 C3 W33 TSS VA

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Straight Bore, Sealed, C3
MI ITEM #08688058
MFR #SB 22224 C3 W33 TSS VA
List Price$6,183.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22224 C3 W33 TSS VA

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Straight Bore, Sealed, C3
MI ITEM #08688058
MFR #SB 22224 C3 W33 TSS VA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,183.25/each for your price

Overview

Mfr description
SB 22224 C3 W33 TSS VA SB SERIES MH,

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Internal Clearance
    C3
  • Series
    222
  • Manufacturer Upc Number
    726166103033
  • Harmonization Code
    8482.30.0040
  • Weight
    19.80 lbs
  • Rolling Element
    Spherical Roller
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text