Motion
SB 22311 C3 W33 TSS VA

MCGILL
SB 22311 C3 W33 TSS VA

Spherical Roller Bearing - 55 mm ID, 120 mm OD, 43 mm Width, Straight Bore, Sealed, C3
Mi Item #08688065
MFR #SB 22311 C3 W33 TSS VA
Price$2,055.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22311 C3 W33 TSS VA

Spherical Roller Bearing - 55 mm ID, 120 mm OD, 43 mm Width, Straight Bore, Sealed, C3
Mi Item #08688065
MFR #SB 22311 C3 W33 TSS VA

Mfr description
SB 22311 C3 W33 TSS VA SB SERIES MH,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,055.07/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    43 mm
  • Weight
    5.30 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Harmonization Code
    8482.30.0040
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    726166110741
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)