Motion
SB 22210 C4 W33 TSS VA PB

MCGILL
SB 22210 C4 W33 TSS VA PB

Spherical Roller Bearing - 50 mm ID, 90 mm OD, 23 mm Width, Tapered 1:12 Bore, Sealed, C4
MI ITEM #08688067
MFR #SB 22210 C4 W33 TSS VA PB
Price$1,199.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22210 C4 W33 TSS VA PB

Spherical Roller Bearing - 50 mm ID, 90 mm OD, 23 mm Width, Tapered 1:12 Bore, Sealed, C4
MI ITEM #08688067
MFR #SB 22210 C4 W33 TSS VA PB

Mfr description
SB 22210 C4 W33 TSS VA PB SB SERIES MH,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,199.98/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Weight
    1.40 lbs

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Sealed
  • Harmonization Code
    8482.30.0040
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    726166114176
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    222

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)