Motion
SB 22317K W33 SS

MCGILL
SB 22317K W33 SS

Spherical Roller Bearing - 85 mm ID, 180 mm OD, 60 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #08688078
MFR #SB 22317K W33 SS
Price$4,025.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22317K W33 SS

Spherical Roller Bearing - 85 mm ID, 180 mm OD, 60 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #08688078
MFR #SB 22317K W33 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,025.36/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    60 mm
  • Weight
    16.20 lbs

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Sealed
  • Harmonization Code
    8482.30.0040
  • Manufacturer Upc Number
    726166120078
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    223

Overview

Mfr description
SB 22317K W33 SS SB SERIES MH,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought