Motion
SB 22224K C3 W33 SS

MCGILL
SB 22224K C3 W33 SS

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Tapered 1:12 Bore, Sealed, C3
Mi Item #08688100
MFR #SB 22224K C3 W33 SS
Price$13,903.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22224K C3 W33 SS

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Tapered 1:12 Bore, Sealed, C3
Mi Item #08688100
MFR #SB 22224K C3 W33 SS

Mfr description
SB 22224K C3 W33 SS SB SERIES MH,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,903.08/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    58 mm
  • Weight
    19.80 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    537.6 kN
  • Harmonization Code
    8482.30.0040
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    726166129323
  • Material
    52100 Bearing quality steel
  • Max Rpm
    2050 rpm
  • Maximum RPM (Grease)
    1025 rpm
  • Number Of Rows
    1
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Seal Type
    Single Seal
  • Series
    222
  • Type
    Spherical Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)