Motion
SB 22207 C2 W33 YSS

MCGILL
SB 22207 C2 W33 YSS

Mechanical Clutch - 35 mm Bore
MI ITEM #08688102
MFR #SB 22207 C2 W33 YSS
List Price$2,149.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22207 C2 W33 YSS

Mechanical Clutch - 35 mm Bore
MI ITEM #08688102
MFR #SB 22207 C2 W33 YSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,149.76/each for your price

Overview

Mfr description
SB 22207 C2 W33 YSS SB SERIES MH,

Specifications

  • Max Rpm
    6800 rpm
  • Bore Diameter
  • Bore Shape
    Round/Straight
  • Bore Size
    1.378
  • Bore Type
    Straight
  • Dynamic Load Capacity
    67.6 kN
  • Series
    22200
  • Manufacturer Upc Number
    726166129781
  • Maximum Speed
    6800 rpm
  • Outer Width
    0.9055 in;23 mm
  • Overall Width
    0.9055 in, 23 mm
  • Radial Dynamic Load Capacity
    67.6 kN
  • Rotation
    Reversible Counterclockwise
  • Snap Ring Groove Width
    0.1700 in
  • Weight
    0.95 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text