Motion
SB 22315K C2 W33 SS

MCGILL
SB 22315K C2 W33 SS

Spherical Roller Bearing - 75 mm ID, 160 mm OD, 55 mm Width, Tapered 1:12 Bore, Sealed, C2
MI ITEM #08688112
MFR #SB 22315K C2 W33 SS
List Price$8,395.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22315K C2 W33 SS

Spherical Roller Bearing - 75 mm ID, 160 mm OD, 55 mm Width, Tapered 1:12 Bore, Sealed, C2
MI ITEM #08688112
MFR #SB 22315K C2 W33 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,395.93/each for your price

Overview

Mfr description
SB 22315K C2 W33 SS SB SERIES MH,

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Internal Clearance
    C2
  • Series
    223
  • Manufacturer Upc Number
    726166140892
  • Harmonization Code
    8482.30.0040
  • Weight
    11.90 lbs
  • Rolling Element
    Spherical Roller
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text