Motion
SB 22310K C3 W33 SS

MCGILL
SB 22310K C3 W33 SS

Spherical Roller Bearing - 50 mm ID, 110 mm OD, 40 mm Width, Tapered 1:12 Bore, Sealed, C3
Mi Item #08688116
MFR #SB 22310K C3 W33 SS
Price$4,871.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22310K C3 W33 SS

Spherical Roller Bearing - 50 mm ID, 110 mm OD, 40 mm Width, Tapered 1:12 Bore, Sealed, C3
Mi Item #08688116
MFR #SB 22310K C3 W33 SS

Mfr description
SB 22310K C3 W33 SS SB SERIES MH,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,871.16/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    40 mm
  • Weight
    4.10 lbs

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Sealed
  • Harmonization Code
    8482.30.0040
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    726166142353
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)